Shop BALI & PARI
See all product information
Create Account
Fika Seagrass Dining Chair
- Mfr # 270-14764-ZORO
- Zoro # G223547266
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Material
Seat: Banana Rope
Frame Material
Mahogany Wood
Assembly
Assembled
Length
23.6 in
Width (In.)
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14764-ZORO
- Zoro #
- G223547266
- UPC #
- 193271501199
- Country of Origin
- Indonesia
- Material
- Seat: Banana Rope
- Frame Material
- Mahogany Wood
- Assembly
- Assembled
- Color
- Honey, Natural Brown
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Length
- 23.6 in
- Width (In.)
- 21.7 in
- Height (In.)
- 29.1 in
Description
Strike a poise of a rustic ease with the charming Fika dining chair. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully embellished with woven seagrass seat. Its classic wishbone backrest creates an open feel while round armrests encourage leisure. The Fika will arrive fully assembled and features tapered legs for excellent stability in sleek design. A classic design uplifted with an exotic touch, the Fika dining chair is sure to leave an impression. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.