Bilu Bohemian Natural Rattan Dining Chair
- Mfr # 253-13660-ZORO
- Zoro # G023546810
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric "100% Polyester", Polydacron Fiber Fill
Height (In.)
35 in
For Use With
Dining Room
Style
Bohemian
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13660-ZORO
- Zoro #
- G023546810
- UPC #
- 193271421077
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Fabric "100% Polyester", Polydacron Fiber Fill
- For Use With
- Dining Room
- Style
- Bohemian
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Height (In.)
- 35 in
- Length
- 23 in
- Width (In.)
- 19.7 in
Description
Rustic grace arrives to refresh your every meal with the stunning Bilu dining chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its rounded backrest consists of meticulously woven rattan pole for a smooth embrace reminiscent of an exotic getaway. The Bilu will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. The crisscross base creates a sleek display, making the Bilu dining chair a delightful fixture. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.