Shop BALI & PARI
See all product information
Create Account
Florence Bohemian Ivory Braided Rattan Arm Chair
- Mfr # 248-13725-ZORO
- Zoro # G723546981
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
Braided Natural Rattan , Fabric "100% Polyester", Foam
Overall Width
27.2 in
Overall Height
36.6 in
For Use With
Living Room
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13725-ZORO
- Zoro #
- G723546981
- UPC #
- 193271424870
- Country of Origin
- Indonesia
- Material
- Braided Natural Rattan , Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Color
- Ivory
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 27.2 in
- Overall Height
- 36.6 in
- Overall Length
- 32.7 in
Description
Relax and unwind in an embrace of paradise with the stunning Florence arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its smooth silhouette features a lovely braided design while forming cozy armrests. The Florence will arrive fully assembled and is fitted with a removable seat cushion and pillow upholstered in plush fabric. Showcasing an airy, carefree nature, the Florence arm chair elevates any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.