75in Tan Velvet Curved Loveseat and Toss Pillows
- Mfr # 515716
- Zoro # G423438166
product price:Â
$
3,285.99
/ea
Key Features
Upholstery Pattern
Solid Color
Tufted Cushions
No
Style
Traditional
Assembly Required
Full Assembly Needed
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515716
- Zoro #
- G423438166
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Style
- Traditional
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Velvet
- Wood Species
- Not Wood
- Number of Toss Pillows
- 6
- Color
- Tan
- Leg Material
- Solid And Manufactured Wood
- Hand Crafted
- No
- Finish
- Unfinished
- Upholstery Color
- Tan
- Capacity
- 2
- Material
- Manufactured Wood
- Shape
- Curved
- Item
- Love Seats
Dimensions
- Depth
- 41 in
- Width
- 75 in
- Length
- 48 in
- Size
- 75" L x 41" D" x 48" H
Description
Add an air of fashion to your space with this fabulous 75-inch tan velvet curved loveseat and toss pillows. The square arms offer a comfy place to rest, and the solid and manufactured wood legs in a matching tan color provide sturdy support. Upholstered in a solid color velvet, this loveseat boasts a unique curved shape that adds interest and style to any room. Complete with six included toss pillows, this showpiece is a must-have addition to your home. 48-inch H x 75-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.