Ganit Handwoven Seagrass Coffee Table
- Mfr # 261-14258-ZORO
- Zoro # G023546643
product price:Â
$
423.99
/ea
Key Features
Tabletop Material
Natural Seagrass(Outer Material)+MDF(Under table top), Metal Frame
Width
40.2 in
Length
40.2 in
Height
17 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14258-ZORO
- Zoro #
- G023546643
- UPC #
- 193271464722
- Country of Origin
- China
- Tabletop Material
- Natural Seagrass(Outer Material)+MDF(Under table top), Metal Frame
- For Use With
- Living Room
- Style
- Bohemian
- Tabletop Color
- Natural Brown
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 40.2 in
- Length
- 40.2 in
- Height
- 17 in
Description
Complete the tranquil mood of your space with the exotic elegance of the Ganit coffee table. Made in Vietnam, this bohemian piece consists of a solid metal frame meticulously embellished with woven seagrass. Its large square tabletop adeptly anchors any layout while the shelf underneath offers ample space to organize and declutter the area. The Ganit will arrive fully assembled and is adorned with geometric embellishments at each corner for a distinguished look from every angle. A beautiful and versatile addition, the Ganit coffee table is sure to enhance any living room or sun room. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.