Muy Bohemian Scallop Honey Rattan Bar Stool
- Mfr # 252-13664-ZORO
- Zoro # G423547400
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polycotton", Dacron Fiber Fill
Overall Length
16.5 in
Assembly
Assembled
Color
Honey, White
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13664-ZORO
- Zoro #
- G423547400
- UPC #
- 193271421114
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polycotton", Dacron Fiber Fill
- Assembly
- Assembled
- Color
- Honey, White
- Style
- Bohemian
- For Use With
- Home Bar
Dimensions
- Overall Length
- 16.5 in
- Size
- Bar Height
- Overall Height
- 29.5 in
- Overall Width
- 16.5 in
Description
Indulge in an aura of rustic ease with the stunning Muy bar stool. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its square seat consists of meticulously woven rattan pole while scalloped detailing on the sides creates a robust display from any angle. The Muy will arrive fully assembled and features a removable cushion padded with plush foam and upholstered in sumptuous fabric. Ergonomic footrests on each side offer enhanced leisure, making the Muy bar stool a radiant addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.