Shop BALI & PARI
See all product information
Create Account
Hannah Bohemian Woven Grasscloth 1-Drawer Nightstand
- Mfr # 255-14047-ZORO
- Zoro # G423547493
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Material
Water Hyacinth Grasscloth, MDF
Color
Natural
For Use With
Bedroom
Length
17.7 in
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14047-ZORO
- Zoro #
- G423547493
- UPC #
- 193271447879
- Country of Origin
- Indonesia
Dimensions
- Length
- 17.7 in
- Width
- 28 in
- Height
- 18.1 in
- Size
- 1-Drawer
Details
- Material
- Water Hyacinth Grasscloth, MDF
- Color
- Natural
- For Use With
- Bedroom
- Style
- Bohemian
- Assembly
- Assembled
Description
Bring the tranquility of paradise to your bedside with the exuberant Hannah nightstand. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. The drawer and open shelf adeptly organize bedside essentials and reserve the tabletop for nightly use. The Hannah will arrive fully assembled and is fitted with a metal ring pull that adds a glamorous touch against the rustic Grasscloth exterior. An eclectic bedside complement, the Hannah nightstand elevates any bedroom arrangement. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.