Shop BALI & PARI
See all product information
Create Account
Juniper Grasscloth Nightstand
- Mfr # 265-14545-ZORO
- Zoro # G623547576
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer), MDF(Internal Frame)
Height
24 in
Style
Bohemian
Assembly
Assembled
Color
Beige, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14545-ZORO
- Zoro #
- G623547576
- UPC #
- 193271487844
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Size
- 2-Drawer
- Length
- 17.7 in
- Width
- 18.5 in
Details
- Material
- Raffia Grasscloth(Outer Layer), MDF(Internal Frame)
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Beige, Gold
- For Use With
- Bedroom
Description
Bring chic refinement to your bedside with the lovely Juniper nightstand. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Two drawers offer storage for bedroom essentials while reserving the tabletop for nightly use. The Juniper will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With scalloped embellishments lending a vibrant display, the Juniper nightstand is sure refresh any bedroom layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.