Shop BALI & PARI
See all product information
Create Account
Paine Bohemian Woven Grasscloth 2-Drawer Nightstand
- Mfr # 255-14049-ZORO
- Zoro # G123547342
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Material
Water Hyacinth Grasscloth, MDF
Color
Natural
Style
Bohemian
Length
18 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14049-ZORO
- Zoro #
- G123547342
- UPC #
- 193271447893
- Country of Origin
- Indonesia
- Material
- Water Hyacinth Grasscloth, MDF
- Color
- Natural
- Style
- Bohemian
- For Use With
- Bedroom
- Assembly
- Assembled
Dimensions
- Length
- 18 in
- Width
- 18 in
- Size
- 2-Drawer
- Height
- 26 in
Description
Foster an air of serenity by your bedside with the rustic artistry of the Paine nightstand. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. The two drawers and open shelf offer plentiful space to organize all your nighttime essentials while reserving the tabletop for daily use. The Paine will arrive fully assembled and is fitted with metal ring pulls that add a glamorous touch against the rustic Grasscloth exterior. Straight legs and the clean lines of the silhouette lend exquisite geometry, making the Paine nightstand a fantastic bedroom accessory. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.