Hekima Natural Rattan Standalone Headboard, Coastal Boho Style Handwoven Wicker Bed Backdrop, Queen
- Mfr # 270-14783-ZORO
- Zoro # G923547320
product price:Â
$
233.99
/ea
Key Features
Material
Outer Material: Rattan Pitrit
Frame Material
Mahogany Wood
Color
Natural
Overall Length
1.6 in
Overall Height
62.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14783-ZORO
- Zoro #
- G923547320
- UPC #
- 193271501403
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 1.6 in
- Overall Height
- 62.6 in
- Size
- Queen
- Overall Width
- 63 in
Details
- Material
- Outer Material: Rattan Pitrit
- Frame Material
- Mahogany Wood
- Color
- Natural
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Bohemian
Description
Enkindle an ambiance of tranquility and warmth in your bedroom with the lovely Hekima standalone headboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and mahogany wood. Its rectangular panel features an openwork motif for a light, airy display that draws attention to the eclectic textures of the rattan. The Hekima will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Infused with the composure of paradise, the Hekima standalone headboard is a remarkable bedroom backdrop. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.