Shop BALI & PARI
See all product information
Create Account
Fuentes Real Natural Burl Wood Platform Bed
- Mfr # 268-14508-ZORO
- Zoro # G523547065
product price:Â
$
1,108.99
/ea
Free Shipping & Returns
Key Features
Material
Mappa Burl Veneered Rubberwood + MDF, LVL(Bed Slats)
Color
Light Cherry Mappa Burl
Assembly
Unassembled
For Use With
Bedroom
Overall Length
83.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14508-ZORO
- Zoro #
- G523547065
- UPC #
- 193271482665
- Country of Origin
- Malaysia
- Material
- Mappa Burl Veneered Rubberwood + MDF, LVL(Bed Slats)
- Color
- Light Cherry Mappa Burl
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Modern
Dimensions
- Overall Length
- 83.9 in
- Size
- Queen
- Overall Height
- 37.8 in
- Overall Width
- 63.9 in
Description
Drift away in the inherent elegance of natural design with the superb Fuentes bed. Crafted in Malaysia, this modern piece consists of natural burl wood and rubberwood. Its streamlined frame and low profile combine for an incredibly sleek design that showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. The Fuentes requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With refined geometry in every aspect, the Fuentes bed is an enthralling bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.