Luna Natural Rattan Headboard
- Mfr # 269-14749-ZORO
- Zoro # G423547363
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Overall Length
1.2 in
Assembly
Assembled
Overall Width
63 in
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14749-ZORO
- Zoro #
- G423547363
- UPC #
- 193271498833
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Natural Brown
Dimensions
- Overall Length
- 1.2 in
- Overall Width
- 63 in
- Size
- Queen
- Overall Height
- 32.7 in
Description
Craft an ambiance of warmth and renewal with the serene Luna headboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round frame is beautifully arranged with rattan pole segments for a rich visual display that radiates geometric allure. The Luna will arrive fully assembled and features a wall-mountable design that quickly and easily transforms any bedroom space. Delivering breezy flair, the Luna headboard transforms the feel of any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.