Mahin Rattan Rocking Chair
- Mfr # 271-14776-ZORO
- Zoro # G923547542
product price:Â
$
259.99
/ea
Key Features
Material
Natural Rattan
For Use With
Living Room
Overall Length
41.2 in
Color
Light Honey
Overall Width
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14776-ZORO
- Zoro #
- G923547542
- UPC #
- 193271501335
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Living Room
- Color
- Light Honey
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Overall Length
- 41.2 in
- Overall Width
- 25.2 in
- Overall Height
- 36 in
Description
Graceful architecture takes on artisanal flair with the lovely Mahin rocking chair. Made in Malaysia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The accentuated curves of the arms and backrest create a welcoming presence while encouraging uninhibited leisure. The Mahin will arrive fully assembled and features an openwork design that offers cozy support while maintaining a light, airy feel in any setting. Perfect for gentle environments, the Mahin rocking chair exudes tranquil ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.