Shop BALI & PARI
See all product information
Create Account
Helina Bohemian Light Honey Rattan Accent Chair
- Mfr # 250-13878-ZORO
- Zoro # G623547170
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
For Use With
Living Room
Overall Height
34.6 in
Overall Length
31.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13878-ZORO
- Zoro #
- G623547170
- UPC #
- 193271435920
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Living Room
- Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 34.6 in
- Overall Length
- 31.9 in
- Overall Width
- 25.2 in
Description
Robust artistry meets exotic leisure with the Helina accent chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The silhouette exudes smooth geometric flair while forming convenient armrests. The Helina will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric for superb comfort. The lattice design of the backrest creates an airy yet enchanting display, making the Helina accent chair a remarkable addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.