Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47in Slate Blue Chenille Manual Reclining Loveseat With Storage and Toss Pillows
- Mfr # 721196
- Zoro # G623440310
product price:Â
$
499.99
/ea
Key Features
Upholstery Color
Slate Blue
Style
Modern
Wood Species
Not Wood
Finish
Unfinished
Tufted Cushions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721196
- Zoro #
- G623440310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 20.47 in
- Width
- 47.24 in
- Length
- 41.14 in
Details
- Upholstery Color
- Slate Blue
- Style
- Modern
- Wood Species
- Not Wood
- Finish
- Unfinished
- Tufted Cushions
- Yes
- Number of Toss Pillows
- 2
- Upholstery Material
- Microfiber
- Assembly Required
- Partial Assembly Needed
- Leg Material
- Metal
- Hand Crafted
- No
- Reclining Type
- Manual
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Material
- Metal
- Color
- Black
- Item
- Love Seats
- Shape
- Rectangular
- Recliner
- Yes
Description
Add an air of fashion to your space with this fabulous 47-inch slate blue and black chenille manual reclining loveseat with storage and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.14-inch h x 47.24-inch w x 20.47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.