Ubud Seagrass Dining Nook Set, Set of 3
- Mfr # 260-14184-14185-13423-ZORO
- Zoro # G423546540
product price:Â
$
1,654.99
/ea
Key Features
Tabletop Material
Banana Leaf Weave(Backrest, Seat), MDF with Veneer (Table Top), Natural Rattan(Frame), Solid Mahogany Wood(Legs), Fabric "100% Polyester", Foam
Length
27.6 in
Width
43.3 in
For Use With
Dining Room
Height
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14184-14185-13423-ZORO
- Zoro #
- G423546540
- UPC #
- 193271459919
- Country of Origin
- Indonesia
- Tabletop Material
- Banana Leaf Weave(Backrest, Seat), MDF with Veneer (Table Top), Natural Rattan(Frame), Solid Mahogany Wood(Legs), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
- Style
- Bohemian
- Tabletop Color
- Natural Brown
Dimensions
- Length
- 27.6 in
- Width
- 43.3 in
- Height
- 29.9 in
- Size
- 3-Piece
Description
Develop an air of exotic ease with the stunning Ubud dining nook set. Crafted in Indonesia, this bohemian set includes one wood table and two corner benches consisting of solid mahogany wood frames wrapped in natural seagrass. The openwork backrests gently curve around the seats to form cozy armrests while cutout detailing creates a captivating visual texture. The Ubud requires assembly and features a broad rectangular tabletop to accommodate each member of the table. Bent legs highlight the dynamic craftsmanship of each piece, making the Ubud dining nook set a splendid arrangement. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.