Troy Natural Rattan Dining Set
- Mfr # 260-14188-14176-ZORO
- Zoro # G623546920
product price:Â
$
1,649.99
/ea
Key Features
Tabletop Material
Natural Rattan, Plywood(Underneath Tabletop)
Size
5-Piece
Style
Bohemian
Assembled/Unassembled
Assembled
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14188-14176-ZORO
- Zoro #
- G623546920
- UPC #
- 193271491605
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Plywood(Underneath Tabletop)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
Dimensions
- Size
- 5-Piece
- Length
- 41.7 in
- Height
- 30.3 in
- Width
- 41.7 in
Description
Bestow each meal with an invigorating atmosphere through the serene Troy dining set. Made in Indonesia, this bohemian set consists of one table and four dining chairs handcrafted from sustainably sourced natural rattan. The rounded backrest of each chair exudes flowing geometric allure while accentuating the latticed rattan design at its center. The Troy will arrive fully assembled and features a broad, rounded tabletop embellished with scalloped borders to accommodate each member of the table. Rich with avantgarde character, the Troy dining set is an outstanding arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.