Shop BALI & PARI
See all product information
Create Account
Donna Nightstand with Pedestal Base - Mahogany Wood Bedside Side Table with Round Tabletop
- Mfr # 270-14689-ZORO
- Zoro # G123546611
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mahogany Wood
Style
Rustic
For Use With
Bedroom
Length
18.1 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14689-ZORO
- Zoro #
- G123546611
- UPC #
- 193271497751
- Country of Origin
- Indonesia
- Frame Material
- Mahogany Wood
- Style
- Rustic
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Mahogany Brown
Dimensions
- Length
- 18.1 in
- Width
- 18.1 in
- Height
- 22 in
Description
Enrich the poise of your bedroom with the charming Donna nightstand. Made in Indonesia, this rustic piece is crafted from solid wood. Its pedestal base features carved embellishments that allow for a more open feel while drawing attention to the skilled craftsmanship employed in creating the piece. The Donna will arrive fully assembled and utilizes a round tabletop perfect for accommodating bedside essentials. Blending style and functionality, the Donna nightstand is a fantastic bedroom embellishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.