Shop BALI & PARI
See all product information
Create Account
Karis Natural Rattan Dining Chair
- Mfr # 269-14894-ZORO
- Zoro # G423546663
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dining Room
Assembly
Assembled
Length
23.6 in
Width (In.)
22.4 in
Height (In.)
33.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14894-ZORO
- Zoro #
- G423546663
- UPC #
- 193271507726
- Country of Origin
- Indonesia
- For Use With
- Dining Room
- Color
- Antique Coffee
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Length
- 23.6 in
- Width (In.)
- 22.4 in
- Height (In.)
- 33.9 in
Description
Give your home a breath of fresh air with the charming Karis dining chair. Handmade in Indonesia, the Karis is comprised of sturdy wood. Its classic square frame is wrapped in natural rattan for a cozy, relaxed look. Fully assembled, the plush, removable cushion is padded with soft foam and upholstered in smooth fabric. The Karis dining chair easily finds its place within the modern home with its clean silhouette and tropical influence. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.