Shop BALI & PARI
See all product information
Create Account
Abagale Natural Rattan Dining Chair
- Mfr # 269-2PC-14600-ZORO
- Zoro # G823546966
product price:Â
$
569.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
21.3 in
Style
Bohemian
Width (In.)
18.5 in
Size
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-2PC-14600-ZORO
- Zoro #
- G823546966
- UPC #
- 193271494323
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Light Honey
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Length
- 21.3 in
- Width (In.)
- 18.5 in
- Size
- 2-Piece
- Height (In.)
- 37.4 in
Description
Bring an element of whimsy and charm to your space with the lovely Abagale dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its openwork frame creates a breezy display that draws attention to the crafted floral backrest further accentuating the beautiful craftmanship of the piece. The Abagale will arrive fully assembled and features a removable seat cushion padded with plush foam and upholstered in soft fabric for superb dining comfort. The scalloped skirt completes the look, making the Abagale dining chair a fantastic addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.