Shop BALI & PARI
See all product information
Create Account
Kaseko Hand-carved Suar Wood Side Table
- Mfr # 259-14283-ZORO
- Zoro # G323546541
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Suar Wood
For Use With
Living Room
Width
13.8 in
Tabletop Color
Natural Brown
Height
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14283-ZORO
- Zoro #
- G323546541
- UPC #
- 193271466566
- Country of Origin
- Indonesia
Dimensions
- Width
- 13.8 in
- Height
- 17.7 in
- Size
- 14 in Wide
- Length
- 13.8 in
Details
- Tabletop Material
- Solid Suar Wood
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Description
Expert craftsmanship reveals the hidden beauty of nature with the lovely Kaseko end table. Made in Indonesia, this bohemian piece is expertly handcarved from the trunk of a suar wood tree. Its barrel silhouette is uniquely carved to showcase the rich texture of both the interior and exterior grandeur of the piece. The Kaseko will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a handy round tabletop, the Kaseko end table is a fantastic household complement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.