Shop BALI & PARI
See all product information
Create Account
Ziva End Table with Petrified Wood Top - Pedestal Accent Side Table for Living Room or Entryway
- Mfr # 269-14667-ZORO
- Zoro # G623547293
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Petrified Wood + Plywood
Frame Material
Mungur Wood
Tabletop Color
Natural Brown/Black
Length
15.7 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269-14667-ZORO
- Zoro #
- G623547293
- UPC #
- 193271497416
- Country of Origin
- Indonesia
Dimensions
- Length
- 15.7 in
- Width
- 15.7 in
- Height
- 19.7 in
Details
- Tabletop Material
- Tabletop: Petrified Wood + Plywood
- Frame Material
- Mungur Wood
- Tabletop Color
- Natural Brown/Black
- Style
- Modern
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Build an ambiance of rustic grace with the remarkable Ziva end table. Made in Indonesia, this rustic piece consists of a solid wood frame topped with a beautiful tabletop fashioned from petrified wood. The vibrant geometry of the frame creates a lively display rich with flowing geometry. The Ziva will arrive fully assembled and features a round tabletop perfect for exhibiting beloved decorations in open settings. A simple yet impactful addition, the Ziva end table brings unfiltered charm to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.