Latoya Natural Rattan Coffee Table
- Mfr # 267-14618-ZORO
- Zoro # G223547297
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Tabletop Color
Natural Brown
For Use With
Living Room
Width
39.4 in
Height
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14618-ZORO
- Zoro #
- G223547297
- UPC #
- 193271494507
- Country of Origin
- Indonesia
Dimensions
- Width
- 39.4 in
- Height
- 17.7 in
- Length
- 39.4 in
Details
- Tabletop Material
- Natural Rattan
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Description
Bring the charisma of paradise to your space with the lovely Latoya coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop features a wavy, scalloped border for a vibrant silhouette characteristic of timeless design. The Latoya will arrive fully assembled and features an open shelf to offer convenient storage in any layout. Braided rattan bands emphasize the eclectic poise of the piece, making the Latoya coffee table a fantastic centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.