Mason Grasscloth Coffee Table with Scalloped Apron
- Mfr # 266-14583-ZORO
- Zoro # G823547338
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
For Use With
Living Room
Tabletop Color
Beige
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14583-ZORO
- Zoro #
- G823547338
- UPC #
- 193271494149
- Country of Origin
- Indonesia
Dimensions
- Length
- 22 in
- Height
- 17.7 in
- Width
- 47.2 in
Details
- Tabletop Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- For Use With
- Living Room
- Tabletop Color
- Beige
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Description
Refreshing modern design is radiated from the lovely Mason coffee table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its wide tabletop is embellished with a wavy, scalloped border that draws attention to serve as a wonderful anchor piece. The Mason will arrive fully assembled and features straight legs for a familiar profile that emphasizes the dynamic geometry of the piece. Blending modern utility with rustic design, the Mason coffee table is a fantastic household embellishment. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.