Shop BALI & PARI
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Valora Modern and Contemporary Natural Mappa Real Burl Wood 4-Door Sideboard Buffet
- Mfr # 249-13926-ZORO
- Zoro # G423547622
product price:Â
$
1,652.99
/ea
Key Features
Material
Burl Wood Veneer, MDF(Frame), Mindi Wood(Base), Plywood(Shelf)
Style
Modern
Size
4-Door
Length
19.7 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249-13926-ZORO
- Zoro #
- G423547622
- UPC #
- 193271437566
- Country of Origin
- Indonesia
Dimensions
- Size
- 4-Door
- Length
- 19.7 in
- Width
- 63 in
- Height
- 27.6 in
Details
- Material
- Burl Wood Veneer, MDF(Frame), Mindi Wood(Base), Plywood(Shelf)
- Style
- Modern
- For Use With
- Multiple Rooms
- Color
- Mappa Burl
- Assembly
- Assembled
Description
The Valora sideboard buffet boldly expresses the grace and beauty of the natural world. Crafted in Indonesia, this modern piece consists of natural burl wood. The doors open to reveal four shelves perfect for organizing a variety of cookware and utensils while reserving the spacious tabletop as a fantastic display area. The Valora will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Brilliantly designed metal door pulls highlight the elegant nature of the piece, making the Valora sideboard buffet a captivating fixture of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.