Shop BALI & PARI
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
McKenna Natural Rattan Sideboard
- Mfr # 263-14418-ZORO
- Zoro # G623547224
product price:Â
$
670.99
/ea
Key Features
Material
Natural Rattan, Plywood(Drawers+Backside+Shelves)
Length
15 in
Style
Bohemian
Assembly
Assembled
Height
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14418-ZORO
- Zoro #
- G623547224
- UPC #
- 193271475230
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Drawers+Backside+Shelves)
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey, Gold
- For Use With
- Dining Room
Dimensions
- Length
- 15 in
- Height
- 32.3 in
- Width
- 48 in
- Size
- 2-Drawer
Description
Bring the poise of paradise to the functional utility of your home with the lovely McKenna sideboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Seven interior shelves offer ample space to organize a variety of cookware while two drawers offer convenient storage space for utensils. The McKenna will arrive fully assembled and is fitted with sleek metal handles that stand out brilliantly against the natural hues of the rattan. Woven door faces lend an airy, breezy aesthetic, making the McKenna sideboard a fantastic addition to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.