Shop BALI & PARI
See all product information
Create Account
Lesia Natural Rattan Counter Stool
- Mfr # 264-14671-ZORO
- Zoro # G523547416
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Assembly
Assembled
Color
Light Honey, Walnut Brown
Length
23 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14671-ZORO
- Zoro #
- G523547416
- UPC #
- 193271497454
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Color
- Light Honey, Walnut Brown
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Length
- 23 in
- Size
- Counter Height
- Height
- 40 in
- Width
- 17.8 in
Description
Fashion a cherished arrangement in your lounge with the delightful Lesia counter stool. Made in Indonesia, this bohemian stool is comprised of a sturdy mahogany wood frame wrapped in natural rattan. The square backrest forms a crisp silhouette, while woven detailing highlights the intricate craftsmanship of the piece. The Lesia will arrive fully assembled and features a convenient footrest for enhanced comfort. Perfect for indulging with friends and family, the Lesia counter stool elevates any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.