Linda Natural Rattan Dining Set
- Mfr # 268-13660-14647-ZORO
- Zoro # G923547016
product price:Â
$
1,618.99
/ea
Key Features
Tabletop Material
Natural Rattan, Metal, Fabric "100% Polyester", Polydacron Fiber Fill
Size
5-Piece
Length
41.3 in
Height
29.5 in
Width
41.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-13660-14647-ZORO
- Zoro #
- G923547016
- UPC #
- 193271495740
- Country of Origin
- Indonesia
Dimensions
- Size
- 5-Piece
- Length
- 41.3 in
- Height
- 29.5 in
- Width
- 41.3 in
Details
- Tabletop Material
- Natural Rattan, Metal, Fabric "100% Polyester", Polydacron Fiber Fill
- For Use With
- Dining Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
Description
Create a refreshing ambiance for every meal with the rustic grace of the lovely Linda dining set. Made in Indonesia, this artisanal set includes four chairs and one table handcrafted from sustainably sourced natural rattan. The rounded, meticulously woven backs of each chair convey the tranquility of an exotic getaway while cozy seat cushions offer superb comfort. The Liam will arrive full assembled and utilizes a broad, round tabletop to comfortably accommodate each member of the table. Combining leisure with exuberant artistry, the Linda dining set is a delightful arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.