Liza Natural Seagrass Coffee Table
- Mfr # 262-13681-ZORO
- Zoro # G523546693
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Banana Leaf(Outer material), Plywood(Underneath Tabletop), Mahogany Wood(Internal Frame)
Width
48 in
Assembled/Unassembled
Assembled
Height
17.7 in
Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-13681-ZORO
- Zoro #
- G523546693
- UPC #
- 193271421305
- Country of Origin
- Indonesia
- Tabletop Material
- Banana Leaf(Outer material), Plywood(Underneath Tabletop), Mahogany Wood(Internal Frame)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Width
- 48 in
- Height
- 17.7 in
- Length
- 21.7 in
Description
Carry a sense of calming ease with the lovely Liza coffee table. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood frame wrapped with natural seagrass by skilled artisans. Its wide tabletop creates a perfect anchor point for a variety of settings while the lower shelf offers convenient space to organize decor. The Liza will arrive fully assembled and utilizes straight legs with crisp lines and angles to blend well with any existing layout. Lending a touch of rustic artistry, the Liza coffee table transforms any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.