Shop BALI & PARI
See all product information
Create Account
Nevada Bohemian Light Honey Rattan Coffee Table
- Mfr # 258-14166-ZORO
- Zoro # G723547179
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan, Metal(Frame), Plywood(Under the Tabletop)
Assembled/Unassembled
Assembled
Style
Bohemian
Width
41.3 in
Height
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14166-ZORO
- Zoro #
- G723547179
- UPC #
- 193271456505
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Metal(Frame), Plywood(Under the Tabletop)
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Light Honey
Dimensions
- Width
- 41.3 in
- Height
- 15.7 in
- Length
- 21.7 in
Description
The allure of paradise develops any space enriched with the Nevada coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its unique openwork frame creates an airy display while its woven exterior showcases the superb craftsmanship of the piece. The Nevada will arrive fully assembled and is fitted with rubber non-marking feet for superb stability in any setting. An outstanding culmination of rustic design, the Nevada coffee table transforms any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.