Luis Bohemian Natural Seagrass and Rattan Arm Chair
- Mfr # 250-13658-ZORO
- Zoro # G723547087
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Natural Seagrass WeavingFabric "100% Polyester", Foam
For Use With
Living Room
Assembled/Unassembled
Assembled
Color
Natural Seagrass, Natural
Overall Height
35.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13658-ZORO
- Zoro #
- G723547087
- UPC #
- 193271421053
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Natural Seagrass WeavingFabric "100% Polyester", Foam
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Color
- Natural Seagrass, Natural
- Style
- Bohemian
Dimensions
- Overall Height
- 35.8 in
- Overall Length
- 25.2 in
- Overall Width
- 26.8 in
Description
Take hold of tropical-style leisure in your space with the lovely Luis arm chair. Handcrafted in Indonesia, this bohemian piece consists of an elegantly crafted rattan frame wrapped in natural seagrass. Its rounded backrest wraps around the seat, forming sloping armrests for enhanced comfort. The Luis will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. The basketweave design of the seagrass creates an enchanting display, making the Luis arm chair a marvelous addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.