Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kimiko Natural Rattan Peacock Chair
- Mfr # 267-14619-ZORO
- Zoro # G323546794
product price:Â
$
920.99
/ea
Key Features
Material
Natural Rattan, Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon", 100% Kapook Cushion Filling
Assembled/Unassembled
Assembled
Overall Length
25.7 in
Color
Natural Brown
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14619-ZORO
- Zoro #
- G323546794
- UPC #
- 193271494514
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon", 100% Kapook Cushion Filling
- Assembled/Unassembled
- Assembled
- Color
- Natural Brown
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Overall Length
- 25.7 in
- Overall Height
- 59.1 in
- Overall Width
- 40.2 in
Description
An aura of undeniable majesty permeates every aspect of the Kimiko peacock accent chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The grand, openwork design features curled geometric embellishments of rattan for a remarkable display rich with breezy flair. The Kimiko will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Tactfully integrated armrests offer enhanced comfort, making the Kimiko peacock accent chair a wonderful addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.