Terra Bohemian Light Honey Rattan Arm Chair
- Mfr # 250-13690-ZORO
- Zoro # G423546519
product price:Â
$
629.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Overall Length
30 in
Assembled/Unassembled
Assembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13690-ZORO
- Zoro #
- G423546519
- UPC #
- 193271421893
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Light Honey
Dimensions
- Overall Length
- 30 in
- Overall Width
- 31.1 in
- Overall Height
- 43.3 in
Description
Whisk yourself to a tropical getaway with the lovely Terra arm chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The elegant curves of its tapered backrest create a stunning display while flared armrests highlight the sweeping geometry of the piece. The Terra will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in lavish fabric. A bold expression of exotic refinement, the Terra arm chair invigorates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.