Luli Solid Suar Wood Bar Stool
- Mfr # 261-14333-ZORO
- Zoro # G323546787
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Material
Suar Wood
Assembly
Assembled
Overall Width
15.7 in
Overall Length
15.6 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14333-ZORO
- Zoro #
- G323546787
- UPC #
- 193271469451
- Country of Origin
- Indonesia
- Material
- Suar Wood
- Assembly
- Assembled
- Color
- Natural Brown
- Style
- Rustic
- For Use With
- Home Bar
Dimensions
- Overall Width
- 15.7 in
- Overall Length
- 15.6 in
- Overall Height
- 43 in
- Size
- Bar Height
Description
Integrate every moment with the impactful artistry of the lovely Luli bar stool. Made in Indonesia, this bohemian piece is expertly carved from the trunk of a Suar wood tree. Crisp angles and clean lines form a distinguished silhouette while highlighting the rustic artistry of the piece. The Luli will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. Completed with a footrest for added comfort, the Luli bar stool brings impassioned beauty to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.