Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Melanie Natural Rattan Bed - Coastal Boho Bed Frame with Scalloped Headboard, King
- Mfr # 265-14409-ZORO
- Zoro # G523547119
product price:Â
$
1,385.99
/ea
Key Features
Material
Natural Rattan(Outer Material), Plywood(HB)
Frame Material
Mahogany Wood
Overall Height
68.1 in
Color
Light Honey
Overall Length
86.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14409-ZORO
- Zoro #
- G523547119
- UPC #
- 193271473472
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(HB)
- Frame Material
- Mahogany Wood
- Color
- Light Honey
- Style
- Bohemian
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Overall Height
- 68.1 in
- Overall Length
- 86.6 in
- Size
- King
- Overall Width
- 81.5 in
Description
Rustic majesty arrives to transform the character of your bedroom in the form of the Melanie bed. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame beautifully embellished with woven rattan. The grand geometry of its headboard distinguishes this piece through sweeping curves and scalloped corners. The Melanie requires assembly and utilizes both a box spring and mattress for proper use. Braided detailing on the outline lends a serene yet bold display, making the Melanie bed a fantastic bedroom centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.