Shop BALI & PARI
See all product information
Create Account
Mairen Natural Rattan Storage Cabinet
- Mfr # 262-14417-ZORO
- Zoro # G223546665
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Shelves+Backside)
Width
31.9 in
Length
16 in
For Use With
Multiple Rooms
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14417-ZORO
- Zoro #
- G223546665
- UPC #
- 193271475223
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Shelves+Backside)
- Color
- Light Honey
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Cabinet Style
- Bohemian
Dimensions
- Width
- 31.9 in
- Length
- 16 in
- Height
- 59.8 in
Description
Discover the efficiency and beauty of rustic design through the beautiful Mairen storage cabinet. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rounded silhouette perfectly exhibits any decor arranged on the two open shelves while two drawers and two interior shelves offer secure storage space. The Mairen will arrive fully assembled and is fitted with sleek metal handles that brilliantly stand out against the natural texture of the rattan. Adeptly delivering poise and personality, the Mairen storage cabinet is sure to become a beloved addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.