Netra Modern and Contemporary Natural Real Burl Wood Storage Cabinet
- Mfr # 253-13976-ZORO
- Zoro # G523547249
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Material
Real Burl Wood Veneer+ MDF, Mindi Wood(Base), Plywood(Shelves)
Cabinet Style
Modern
For Use With
Multiple Rooms
Width
31.5 in
Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-13976-ZORO
- Zoro #
- G523547249
- UPC #
- 193271443529
- Country of Origin
- Indonesia
Dimensions
- Height
- 33.9 in
- Width
- 31.5 in
- Length
- 15.7 in
- Size
- 2-Shelf
Details
- Material
- Real Burl Wood Veneer+ MDF, Mindi Wood(Base), Plywood(Shelves)
- Cabinet Style
- Modern
- For Use With
- Multiple Rooms
- Color
- Light Mappa Burl
- Assembly
- Assembled
Description
The Netra storage cabinet illustrates the raw beauty only endowed by nature. Crafted in Indonesia, this modern piece consists of real natural burl wood. The doors open to reveal two spacious shelves perfect for organizing and decluttering busy areas of your home. The Netra will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Round, metal door pulls stand out brilliantly against the wood, making the Netra storage cabinet an enchanting fixture of any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.