Mortis Natural Rattan Storage Cabinet, 4-Tier
- Mfr # 269-14648-ZORO
- Zoro # G123546789
product price:Â
$
1,445.99
/ea
Key Features
Frame Material
Mahogany Wood
Material
Natural Rattan(Outer Material), Plywood(Underneath Shelves)
Length
20.1 in
For Use With
Multiple Rooms
Width
47.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14648-ZORO
- Zoro #
- G123546789
- UPC #
- 193271496457
- Country of Origin
- Indonesia
- Frame Material
- Mahogany Wood
- Material
- Natural Rattan(Outer Material), Plywood(Underneath Shelves)
- For Use With
- Multiple Rooms
- Assembly
- Unassembled
- Cabinet Style
- Bohemian
- Color
- Natural Brown
Dimensions
- Height
- 78.3 in
- Length
- 20.1 in
- Width
- 47.2 in
Description
Create an impressive presentation in your home with the remarkable Mortis storage cabinet. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with sustainably sourced natural rattan. Four open shelves create a fantastic display area perfect for showcasing a variety of decor while two interior shelves offer secure storage. The Mortis requires assembly and is fitted with round metal door knobs that add a touch of classic beauty to the piece. With its bold yet streamlined silhouette, the Mortis storage cabinet is sure to enhance any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.