Shop BALI & PARI
See all product information
Create Account
Marilla Coastal Black and White Mother of Pearl Capiz Shell Ottoman Footstool
- Mfr # 252-13982-ZORO
- Zoro # G623547187
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Capiz(Outer Surface), MDF(Frame)
Assembly
Assembled
Style
Coastal
Length
13.8 in
Height
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13982-ZORO
- Zoro #
- G623547187
- UPC #
- 193271445530
- Country of Origin
- China
- Material
- Capiz(Outer Surface), MDF(Frame)
- Assembly
- Assembled
- Style
- Coastal
- Color
- Mosaic Black, White
- For Use With
- Living Room
Dimensions
- Length
- 13.8 in
- Height
- 15.8 in
- Width
- 13.8 in
Description
Add an element of mosaic artistry to your space with the stunning Marilla footstool. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased with natural Capiz shell showcasing a beautiful floral design. Its round seat offers versatile use as a cozy footstool or smooth extra seating when needed. The Marilla will arrive fully assembled and utilizes a round base that accentuates the soothing geometry of the piece. A petite yet exuberant piece, the Marilla footstool is sure to enliven any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.