Borneo Bohemian Light Honey Rattan Footstool
- Mfr # 248-13735-ZORO
- Zoro # G323546534
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan +Mahogany Wood, Fabric "100% Polyester", Foam
Length
17.7 in
For Use With
Living Room
Style
Bohemian
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-13735-ZORO
- Zoro #
- G323546534
- UPC #
- 193271427703
- Country of Origin
- Indonesia
Dimensions
- Length
- 17.7 in
- Width
- 17.7 in
- Height
- 17.3 in
Details
- Material
- Natural Rattan +Mahogany Wood, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
Description
Embellish your personal haven with the tranquil nature of the Borneo footstool. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its hourglass silhouette features a stunning openwork design for an enchanting display from any angle. The Borneo will arrive fully assembled and is topped with a removable cushion upholstered in plush fabric. A petite yet exuberant piece, the Borneo footstool invigorates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.