Shop BALI & PARI
See all product information
Create Account
Marisa Bohemian Light Honey Rattan Arm Chair
- Mfr # 248-13698-ZORO
- Zoro # G223547440
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Assembled/Unassembled
Assembled
Overall Width
24 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13698-ZORO
- Zoro #
- G223547440
- UPC #
- 193271421978
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Color
- Light Honey
Dimensions
- Overall Width
- 24 in
- Overall Height
- 33 in
- Overall Length
- 26.8 in
Description
Find carefree relaxation in the cozy embrace of the Marisa arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its woven backrest lends a display of rustic beauty while sloping around the frame to form convenient armrests. The Marisa will arrive fully assembled and is fitted with a removable seat cushion upholstered in plush fabric. Characterized by exotic serenity, the Marisa arm chair uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.