Shop BALI & PARI
See all product information
Create Account
Aella Marbled Tortoise Natural Rattan Armchair
- Mfr # 268-14752-ZORO
- Zoro # G623547651
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "46.50% Polyester, 43.60% Cotton, 9.90% Viscose Rayon", 100% Foam Filling, Plywood(Under the Seat)
Style
Bohemian
Assembled/Unassembled
Assembled
Overall Length
25.2 in
Overall Height
36.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14752-ZORO
- Zoro #
- G623547651
- UPC #
- 193271498864
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "46.50% Polyester, 43.60% Cotton, 9.90% Viscose Rayon", 100% Foam Filling, Plywood(Under the Seat)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Marbled Tortoise Brown, White
Dimensions
- Overall Length
- 25.2 in
- Overall Height
- 36.2 in
- Overall Width
- 23.6 in
Description
Develop a refreshing, cozy and eclectic aesthetic for your space with the lovely Aella armchair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. A beautiful faux tortoise finish adorns the rattan for rich visual texture further accentuated by a breezy Chippendale design. The Aella will arrive fully assembled and features an upholstered cushion padded with plush foam and upholstered in soft fabric. Complete with supportive armrests, the Aella armchair brings rustic relaxation to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.