Maritza Natural Rattan Bed, Queen
- Mfr # 264-14408-ZORO
- Zoro # G123547236
product price:Â
$
1,181.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(HB), Mahogany Wood(Internal Frame)
Assembly
Unassembled
For Use With
Bedroom
Overall Height
50 in
Overall Length
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14408-ZORO
- Zoro #
- G123547236
- UPC #
- 193271473441
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(HB), Mahogany Wood(Internal Frame)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Light Honey
Dimensions
- Size
- Queen
- Overall Height
- 50 in
- Overall Length
- 87 in
- Overall Width
- 65.7 in
Description
Exotic splendor graces your bedroom with the immaculate Maritza bed. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully adorned with rattan pitrit for a lightweight yet durable composition. Elegantly scalloped detailing rich distinguishes the headboard and accent footboard with rich geometric allure. The Maritza will arrive fully assembled and requires both a box spring and mattress. Braided borders draw attention to the grand beauty of the piece, making the Maritza bed an incredible bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.