Shop BALI & PARI
See all product information
Create Account
Mattie Natural Rattan Dining Bistro Chair, Green
- Mfr # 269-14767-ZORO
- Zoro # G123547335
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Synthetic or PE Rattan(Seat, Backrest)
Height (In.)
33.8 in
Length
23 in
Assembly
Assembled
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14767-ZORO
- Zoro #
- G123547335
- UPC #
- 193271501229
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Synthetic or PE Rattan(Seat, Backrest)
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- Natural Brown, Green, White
Dimensions
- Height (In.)
- 33.8 in
- Length
- 23 in
- Width (In.)
- 21 in
Description
Assuage the atmosphere of your space with the bohemian artistry of the Mattie dining chair. Made in Indonesia, this artisanal piece is handcrafted from sustainably sourced natural rattan and embellished with woven plastic detailing. Its accentuated frame brilliantly employs open space for a light, airy display while cozy armrests encourage casual relaxation. The Mattie will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability in sleek form. Exuding tranquil countryside flair, the Mattie dining chair brings dynamic style to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.