Chabela Handwoven Seagrass Dining Chair
- Mfr # 261-2PC-14341-ZORO
- Zoro # G123546741
product price:Â
$
322.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Abaca(Seat+Backrest), Mango Wood
Width (In.)
17.7 in
Length
21.5 in
Height (In.)
35.4 in
Size
Set of 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-2PC-14341-ZORO
- Zoro #
- G123546741
- UPC #
- 193271469598
- Country of Origin
- Indonesia
- Material
- Natural Abaca(Seat+Backrest), Mango Wood
- For Use With
- Dining Room
- Assembly
- Unassembled
- Style
- Bohemian
- Color
- Natural Brown, Light Brown
Dimensions
- Width (In.)
- 17.7 in
- Length
- 21.5 in
- Height (In.)
- 35.4 in
- Size
- Set of 2
Description
Exhibit an appreciation for exotic artistry in your space with the lovely Chabela dining chair. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. The backrest and seat feature a standout woven design rich with sleek geometric flair for a remarkable display. The Chabela requires assembly and utilizes tapered legs for excellent stability and support. Carrying the essence of a rustic hideaway, the Chabela dining chair is sure to refresh any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.