Shop BALI & PARI
See all product information
Create Account
Max Natural Rattan Counter Stool
- Mfr # 269-14774-ZORO
- Zoro # G923547474
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Synthetic or PE Rattan(Seat, Backrest)
Height
33.5 in
For Use With
Dining Room
Assembly
Assembled
Width
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14774-ZORO
- Zoro #
- G923547474
- UPC #
- 193271501298
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Synthetic or PE Rattan(Seat, Backrest)
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Natural Brown, Black, White
- Style
- Bohemian
Dimensions
- Height
- 33.5 in
- Width
- 25.2 in
- Size
- Counter Height
- Length
- 27.6 in
Description
Accentuate the serenity of home with the lovely Max dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and embellished with woven plastic detailing. Its flowing silhouette is a refreshing take on the classic tuxedo frame featuring sloping armrests to encourage relaxation. The Max will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability in sleek form. Blending rustic charm with tranquil leisure, the Max dining chair brings an air of ease to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.