Maya Natural Rattan Accent Chair
- Mfr # 263-14308-ZORO
- Zoro # G223547419
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Overall Height
35 in
Overall Length
26 in
Color
Light Honey
Overall Width
26.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14308-ZORO
- Zoro #
- G223547419
- UPC #
- 193271467709
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Color
- Light Honey
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Overall Height
- 35 in
- Overall Length
- 26 in
- Overall Width
- 26.4 in
Description
Carry an air of rustic elegance for every occasion with the stunning Maya accent chair. Made in Indonesia, this bohemian piece is handcrafted by sustainably sourced natural rattan. The rounded backrest and scalloped design of the base combine to create a soothing presentation that blends well with a variety of settings. The Maya will arrive fully assembled and it fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Uplifting the quality of any layout, the Maya accent chair carries a breath of exotic grace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.