Shop BALI & PARI
See all product information
Create Account
Tiramisu Bohemian Light Honey Rattan Arm Chair
- Mfr # 251-13877-ZORO
- Zoro # G123546666
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric"100% Polyester", Foam
Color
Light Honey, White
Assembled/Unassembled
Assembled
Overall Width
29.1 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13877-ZORO
- Zoro #
- G123546666
- UPC #
- 193271435913
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric"100% Polyester", Foam
- Color
- Light Honey, White
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Overall Width
- 29.1 in
- Overall Height
- 35 in
- Overall Length
- 31.5 in
Description
Capture the carefree relaxation of an exotic getaway with the stunning Tiramisu arm chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Smooth, cozy armrests offer enhanced relaxation while the openwork design utilizes fashioned rattan pole for an enchanting display from any angle. The Tiramisu will arrive fully assembled and is fitted with removable cushion padded with plush foam and upholstered in lavish fabric. Exuding flowing geometry, the Tiramisu arm chair beautifully embellishes any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.