Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Melanie Bohemian Light Honey Rattan King Size Standalone Headboard
- Mfr # 252-14007-ZORO
- Zoro # G123547557
product price:Â
$
407.99
/ea
Key Features
Material
Mahogany Wood, Natural Rattan(Webbing), Plywood(Backside)
Overall Height
66.9 in
Overall Width
81.5 in
For Use With
Bedroom
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-14007-ZORO
- Zoro #
- G123547557
- UPC #
- 193271445929
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Natural Rattan(Webbing), Plywood(Backside)
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Honey
Dimensions
- Overall Height
- 66.9 in
- Overall Width
- 81.5 in
- Size
- King
- Overall Length
- 2.4 in
Description
Rustic majesty arrives to transform the character of your bedroom in the form of the Melanie standalone headboard. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame beautifully embellished with woven rattan. The grand geometry of its sweeping curves and scalloped corners distinguishes this piece as an outstanding bedroom backdrop. The Melanie will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Braided detailing on the outline lends a serene yet bold display, making the Melanie standalone headboard a fantastic bedroom centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.