Mirai Bohemian Woven Grasscloth Octagon Accent Mirror
- Mfr # 255-14041-ZORO
- Zoro # G723547544
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Mendong Grasscloth, Mirrored Glass, MDF
Style
Bohemian
Width
30 in
Length
1.6 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14041-ZORO
- Zoro #
- G723547544
- UPC #
- 193271447817
- Country of Origin
- Indonesia
- Material
- Mendong Grasscloth, Mirrored Glass, MDF
- Style
- Bohemian
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Color
- Natural, Black
Dimensions
- Width
- 30 in
- Length
- 1.6 in
- Size
- Octagon
- Height
- 30 in
Description
Grab the beauty of nature in your own space with the stunning Mirai accent mirror. Made in Indonesia, this bohemian piece consists of a wood frame beautifully embellished with woven natural Grasscloth and fitted with mirrored glass. The octagon silhouette draws attention to the center of the piece while accentuating the rich texture of the Grasscloth. The Mirai will arrive fully assembled and is wall mountable. Imbued with coastal charisma, the Mirai accent mirror is sure to elevate any interior setting. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.